Shop All Inkjet Printers
Canon
PIXMA TS6420 Wireless All-in-One Inkjet Printer, Copy/Print/Scan
Mfr # 4462C002
Zoro # G703666944
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Print Speed 6.8 ipm
- Width 12.5"
- Functions Copy; Print; Scan
- Features Wireless Printing
- Includes Documentation; Set of Standard Ink Cartridges; Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 4462C002
- Zoro # G703666944
- UPC # 13803329575
- Country of Origin Viet Nam
- Category Inkjet Printers
Dimensions
Width | 12.5" |
Depth | 15.9" |
Height | 5.9" |
Color Bit Depth | 16 b |
Maximum Copy Size (W x H) | 8.5 x 11.7 |
Accepts Paper Size | #10 Envelope; 3.5" x 3.5"; 4" x 6"; 5" x 5"; 5" x 7"; 7" x 10"; 8" x 10"; Letter; Legal |
Details
Print Speed | 6.8 ipm |
Functions | Copy; Print; Scan |
Features | Wireless Printing |
Includes | Documentation; Set of Standard Ink Cartridges; Power Cord |
Item | Copier/Fax/Multifunction Machines |
Print Resolution (Color) | 4800 x 1200 dpi |
Scanner Type | Inkjet |
Standards | Energy Star Rated |
Print Speed (Black) | 13 ipm |
Network Ready | Yes |
Print Resolution (Black) | 4800 x 1200 dpi |
Copying Speed (Color) | 6 ipm |
Copying Speed (Black) | 11.8 ipm |
Description
The PIXMA TS6420 is a compact and sleek all-in-one printer built for your busy lifestyle. It's easy to setup and simple to use featuring a 1.44" OLED window which delivers clear, easy to read status messages as well as front and rear paper feeding so you can print on a variety of paper types. The TS6420 can handle your everyday tasks with ease from scanning an old handwritten recipe to printing crafts. Whether printing from your computer or wirelessly from your smartphone, the TS6420 is an effortless all-in-one printer that fits your everyday printing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 570 Clr 48Mmx100M Ipg, Pk36 (N8245)
- AMPAD 3 x 5" Top Wired Memo Notebook (25-093)
- PARTNERS BRAND Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (955)
- TEACHER CREATED RESOURCES Sailing Into...Bulletin Board Display Set (TCR5440)
- CANON Canon, TR150 WIRELESS PORTABLE COLOR INKJET PRINTER (4167C002)
- CANON Inkjet Printer (2319C002)
- CANON PRINTER;MAXIFY AIO (MB5120)
- CANON MAXIFY GX6021 Wireless MegaTank All-in-One Inkjet Printer, Copy, Print, Scan (4470C037)
- CANON PIXMA MG3620 Wireless All-in-One Photo Inkjet Printer, Copy/Print/Scan (0515C002)
- CANON PIXMA TR7020a WH Wireless All-in-One Inkjet Printer, Copy/Print/Scan, White (4460C072)
- BROTHER MFC-L9610CDN Enterprise Color Laser All-in-One Printer, Copy/Fax/Print/Scan (MFCL9610CDN)
- Canon Printers & Scanners