Shop All Laser Printers
Canon
PIXMA TR4720 All- in-One Printer, Copy/Fax/Print/Scan, Black
Mfr # 5074C002
Zoro # G508997168
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Connectivity Yes
- Functions Copy; Fax; Print; Scan
- Printer Output Color
- Printer Model Inkjet
- Print Speed (Black) 8.8 ipm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 5074C002
- Zoro # G508997168
- UPC # 13803340648
- Country of Origin Viet Nam
- Category Laser Printers
Dimensions
Depth | 11.7" |
Width | 17.2" |
Height | 7.5" |
Max. Paper Size | #10 Envelopes; 4" x 6"; 5" x 7"; 8" x 10"; 8.5" x 11"; 8.5" x 14" |
Max. Copy Size (W x H) | 8.5 x 14 in |
Details
Printer Connectivity | Yes |
Item | Copier/Fax/Multifunction Machines |
Functions | Copy; Fax; Print; Scan |
Printer Output | Color |
Printer Model | Inkjet |
Print Speed (Black) | 8.8 ipm |
Print Resolution (Black) | 4800 x 1200 dpi |
Paper Tray Capacity | 100 Sheet Front Tray |
Network Ready | Yes |
Standards | Energy Star Rated |
Print Speed (Color) | 4.4 ipm |
Print Resolution (Color) | 4800 x 1200 dpi |
Fax Transmission Speed | 33.6 kb/s |
Fax Memory | 50 Pages |
Auto Document Feed/Sheets | 100 |
Description
For all your work or home printing needs, the PIXMA TR4720 Wireless All-in-One Printer has you covered. Enjoy simple setup through the Canon PRINT Inkjet/SELPHY App, an easy-to-install two-cartridge hybrid ink system and front loading 100-sheet paper tray. Big on performance, the PIXMA TR4720 is equipped with auto two-sided printing, an Auto Document Feeder for multi-page scanning, and built-in fax functionality. With a variety of connectivity options, you'll be able to do it all from your PC or mobile devices-plus, the PIXMA TR4720 is compatible with Canon apps for printing, scanning, creative projects and more. Simple, productive office and home printing in a compact size-that's the PIXMA TR4720.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5524, 3-1/3" x 4", Box of 300 (727825524)
- BANKERS BOX Box, Moving/Storage, Medium, PK8 (0062801)
- U-MARK A10 Paint Marker Gold (10114)
- CIG Remanufactured High Yield Black, Color Ink Cartridges for Canon PG-245XL/CL-246XL, 2PK (118305)
- CANON All-In-One Printr, 19 ppm, 12inHx14-7/8inW (CNM5258B001)
- CANON PIXMA TS3520 Wireless All-in-One Printer, Copy/Print/Scan, White (4977C022)
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- CANON All-In-One Printer, 26 ppm, 20-7/8inD (CNM6356B002)
- CANON imageCLASS D1620 Wireless Multifunction Laser Printer, Copy/Print/Scan (2223C024)
- CANON imageCLASS D1650 Wireless Multifunc Laser Printer, Copy/Fax/Print/Scan (2223C023)
- D & H DISTRIBUTING Clear Touchscreen Laser Printer (MA3752354)
- Canon Printers & Scanners