Shop All Copy & Printer Paper
Canon
Photo Paper Plus Semi-Gloss, 10.2 mil, 8 x 10, Semi-Gloss White, 50PK
Mfr # 1686B062
Zoro # G905731778
product price: $39.69
/pk 50, $0.79/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 x 10
- Color White
- Paper Weight 1.7 lbs
- Total Number of Sheets 50
- Finish Semi-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 1686B062
- Zoro # G905731778
- UPC # 13803138962
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 x 10 |
Sheet/Roll Size | 8 x 10 |
Details
Item | Paper |
Color | White |
Paper Weight | 1.7 lbs |
Total Number of Sheets | 50 |
Finish | Semi-Gloss |
Paper/Media Thickness (mil) | 10.2 mil |
Paper Finish | Semi-Gloss |
Paper Basis Weight (lb) | 69 lb Bond |
Machine Compatibility | Inkjet Printers |
Brightness Rating (International) | 91 |
Paper Grade (gsm) | 260 gsm |
Paper/Media Color(s) | White |
Description
Photo lab quality prints right at home. High-quality inkjet paper produces vibrant images with low glare and a soft glossy finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Backpack, 13"Wx10"Lx18"H, Gray (USLUBN78010)
- MEASURETEK Postal Bench Scale, LCD, 77 lb (GGS_75052)
- BROWNLINE Calendar, Wall, Monthly, 8x11", White (C171101)
- EXCEL BLADES Curved Lexan Cutting Scissors, 5.5" Stainless Steel Scissors 6pk (55533)
- CANON Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5 (3634C002)
- CANON Paper, Matte, Photo, 8.5X11 50PK (CNM7981A004)
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- CANON Photo Paper Plus Glossy II, 4 x 6, Glossy White, PK50 (1432C005)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- PACON CORPORATION Pacon® Neon Bond Paper, 8-1/2" x 11", 24 lb, Yellow, 100 Sheets/Pack (104316)
- Canon Copy & Printer Paper