Shop All Copy & Printer Paper
Canon
Photo Paper Plus Glossy II, 4 x 6, Glossy White, PK50
Mfr # 1432C005
Zoro # G203666192
product price: $16.29
/pk 50, $0.33/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 x 6
- Color White
- Paper Weight 70 lb
- Total Number of Sheets 50
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 1432C005
- Zoro # G203666192
- UPC # 13803277241
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 4 x 6 |
Sheet/Roll Size | 4 x 6 |
Details
Item | Paper |
Color | White |
Paper Weight | 70 lb |
Total Number of Sheets | 50 |
Finish | Glossy |
Paper Grade (gsm) | 265 gsm |
Machine Compatibility | Inkjet Printers |
Paper/Media Thickness (mil) | 10.6 mil |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 70 lb Bond |
Paper Finish | Glossy |
Description
Gives your images the look and feel of a traditional photograph. Color reproduction is stabilized faster than before so you can appreciate the beauty of your photos right away. Provides the perfect end result—bright vivid colors with a high-quality glossy finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (30002B)
- GIBRALTAR Univ Mailbox Mnt Bracket (UMBS0B06)
- BAZIC Tape Refill, Transparent Tape, 3/4in x 1296in, PK24 (907)
- ZORO SELECT Mailer Envelope, Kraft, 6 in. W, PK250 (36DY91)
- CANON Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5 (3634C002)
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- CANON Coated Two-Sided Gloss Cover Paper, 96 Bright, 8.5 x 11, 2000PK (0340V115)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- CANON Satin Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Satin White (2047V146)
- CANON Paper, Lu10, 8-1/2X11, 50Sh, White, PK50 (6211B004)
- SCHOOL SMART Red & Blue Newsprint Paper, 3/4 Inch Ruled, 11 x 8-1/2 Inches, 500 Sheets PK (PX2638SA-5987)
- Canon Copy & Printer Paper