Shop All Copy & Printer Paper
Canon
Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK
Mfr # 1432C003
Zoro # G905674785
product price: $18.89
/pk 20, $0.94/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Paper Weight 0.9 lbs
- Finish Glossy
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 1432C003
- Zoro # G905674785
- UPC # 13803277227
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Paper Weight | 0.9 lbs |
Finish | Glossy |
Total Number of Sheets | 20 |
Paper Basis Weight (lb) | 70 lb Bond |
Machine Compatibility | Inkjet Printers |
Paper Grade (gsm) | 265 gsm |
Paper/Media Thickness (mil) | 10.6 mil |
Paper Finish | Glossy |
Brightness Rating (US) | 92 |
Paper/Media Color(s) | White |
Description
Gives your images the look and feel of a traditional photograph. Color reproduction is stabilized faster than before so you can appreciate the beauty of your photos right away. Provides the perfect end result—bright vivid colors with a high-quality glossy finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For C2660, Black, 6K Pages (67H2T)
- IDL PACKAGING Edge Protector, 2"x2"x48", White, PK50 (CEP-48-M)
- SC JOHNSON 19CT GAL Ziploc Bag (350)
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK10 (18665)
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- CANON Paper, Lu10, 8-1/2X11, 50Sh, White, PK50 (6211B004)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- CANON Water Resistant Matte Canvas Paper Roll, 24 mil, 24" x 40 ft, Matte White (0849V39604)
- CANON Matte Photo Paper, 4x6, 45lb., White, PK120 (7981A014)
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- Canon Copy & Printer Paper