Shop All Ink and Toner Cartridges
This Product is Discontinued
Canon
PG210/CL211, Original Ink Cartridge (Discontinued)
Mfr # PG210CL211
Zoro # G6182193
This Product is Discontinued
Key Features
- Features Smudge Resistant
- Product Type Ink Cartridge
- Compatibility Canon PIXMA Printers:iP2702, MP240, MP250, MP270, MP480, MP490, MX320, MX330, Canon PIXMA Wireless Printers: MX340, MX350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # PG210CL211
- Zoro # G6182193
- UPC # 660685007543
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | PG210/CL211,Original Ink Cartridge |
Features | Smudge Resistant |
Product Type | Ink Cartridge |
Compatibility | Canon PIXMA Printers:iP2702, MP240, MP250, MP270, MP480, MP490, MX320, MX330, Canon PIXMA Wireless Printers: MX340, MX350 |
Description
Canon PG210/CL211 Original Ink Cartridge - Inkjet - Color, Black - 3 / Pack - Kit includes one PG-210XL black ink tank, one CL-211XL color ink tank and one pack of Photo Paper Glossy (4" x 6") with 50 sheets. Ink tanks produce crisp, smudge-resistant professional quality text and are designed with FINE (Full Photolithographic Inkjet Nozzle Engineering) technology for sharpness, detail and quality. Ink tanks are compatible with Canon PIXMA iP2702, MP240, MP250, MP270, MP480, MP490, MP495, MX320, MX330, MX340 Wireless, MX350 Wireless, MX410 and MX420.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.