Shop All Copy & Printer Paper
Canon
Peel and Stick Repositionable Roll, 3" Core, 20 lb, 11 mil, 24" x 100 ft, Matte White
Mfr # 2939V450
Zoro # G003666040
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 24" x 100 ft
- Color White
- Brightness 126
- Paper Weight 20 lb
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 2939V450
- Zoro # G003666040
- UPC # 660685149274
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Sheet Size | 24" x 100 ft |
Paper Roll Core Size | 3" |
Sheet/Roll Size | 24" x 100 ft |
Details
Item | Paper |
Color | White |
Brightness | 126 |
Paper Weight | 20 lb |
Finish | Matte |
Print Color(s) | White |
CIE Whiteness | 126 |
Brightness Rating (US) | 126 |
Paper/Media Thickness (mil) | 11 mil |
Rolls Per Unit | 1 |
Paper Finish | Matte |
Brightness Rating (International) | 126 |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Color(s) | White |
Description
This white, self-adhesive terylene fabric has a repositionable, sticky backing which can be removed and repositioned. Ideal for wall graphics and window displays, this media produces superb image quality while also being easy to cut and place. Eye-catching signs, bulletins, and announcements are easy to create with Canon large format printers. To suit many applications, our sign and banner media are tear resistant and offer a variety of special features, such as adhesive backing and vinyl coating. With Canon media, you can count on consistently superb image quality and product performance. Goes through rigorous testing to ensure compatibility with imagePROGRAF printers in order to provide the best image quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Roller Rings, Separating Smooths, PK20 (ZCM1000P138-1)
- NMC Blank Tag White, Pk25 (RPT51G)
- TREND ENTERPRISES Prefixes & Suffixes Bingo Game (T6140)
- CRAMER 7.25 in. Stainless Bandage Scissors (1078695)
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- CANON Matte Photo Paper, 4x6, 45lb., White, PK120 (7981A014)
- CANON Photo Paper Plus Glossy II, 4 x 6, Glossy White, PK50 (1432C005)
- CANON Glossy Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Glossy White (2047V141)
- CANON Paper, Lu10, 8-1/2X11, 50Sh, White, PK50 (6211B004)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- Canon Copy & Printer Paper