Shop All Inkjet Printers
Canon
MAXIFY MB5420 Wireless Inkjet All-In-One Printer, Copy/Fax/Print/Scan
Mfr # MB5420
Zoro # G303475335
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scanner Type Inkjet
- Print Speed (Black) 24 ipm
- Print Resolution (Black) 600 x 1200 dpi
- Print Speed 15.5 ipm
- Includes Full Set of PGI-2200 Inks (C/M/Y/BK); Setup CD-ROM; Power Cord; Telephone Line Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # MB5420
- Zoro # G303475335
- UPC # 13803266719
- Country of Origin Thailand
- Category Inkjet Printers
Dimensions
Depth | 18.3" |
Width | 18.1" |
Height | 13.9" |
Accepts Paper Size | #10 Envelopes; 2L; 4'' x 6'', 8'' x 10''; 8.5" x 11"; 8.5" x 14"; A4; A5; A6; B5; C5 Envelopes; DL Envelopes; Executive; Monarch; Oficio |
Details
Item | Copier/Fax/Multifunction Machines |
Scanner Type | Inkjet |
Print Speed (Black) | 24 ipm |
Print Resolution (Black) | 600 x 1200 dpi |
Print Speed | 15.5 ipm |
Includes | Full Set of PGI-2200 Inks (C/M/Y/BK); Setup CD-ROM; Power Cord; Telephone Line Cable |
Max. Copies | 99 |
Features | Wireless Printing |
Network Ready | Yes |
Print Resolution (Color) | 600 x 1200 dpi |
Fax Transmission Speed | 33.6 kb/s |
Weight | 28.4 lbs |
Capacity | 500 |
Machine Functions | Copy; Fax; Print; Scan |
Auto Document Feed/Sheets | 50 |
Fax Memory (Pages) | 250 |
Description
Print detailed documents, make accurate copies and digitize important records. Featuring built-in Wi-Fi and Ethernet connectivity, this machine offers convenient remote operation and lets you print from mobile devices via cloud printing services. Inkjet printing technology produces sharp, detailed output, suitable for printing professional documents. Featuring a flatbed scanner and an automatic document feeder, this machine digitizes stacks of documents in sharp detail without manual feeding. The two input trays and automatic duplex printing let this machine complete large jobs without stopping, while the output tray keeps printed documents in order. Print directly from flash drives and other storage media with its high-speed USB port.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Address Label, Large, 260/Roll, White, PK2 (30321)
- PENDAFLEX Envelope, Poly Zip Env, Ast Pk (PFX85292)
- BUSINESS SOURCE 1/3-cut Tab Heavy Weight Kraft File Folders, PK100 (20890)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 18", Kraft, 25/Bundle (11R308)
- CANON PIXMA MG3620 Wireless All-in-One Photo Inkjet Printer, Copy/Print/Scan (0515C002)
- CANON Canon, Pixma Mg3620 Wireless All-In-One Photo Inkjet Printer, Copy/print/scan (0515C002)
- CANON imageCLASS MF264dw II Multifunction Laser Printer, Copy/Print/Scan (5938C020)
- CANON Canon, TR150 WIRELESS PORTABLE COLOR INKJET PRINTER (4167C002)
- CANON Canon 3113C002 Pixma G6020 Wireless Megatank All-in-One Printer (3113C002)
- CANON PRINTER;MAXIFY AIO (MB5120)
- CANON PRINTER;INKJET (IB4120)
- Canon Printers & Scanners