Shop All Copy & Printer Paper
Canon
Matte Photo Paper, 4x6, 45lb., White, PK120
Mfr # 7981A014
Zoro # G5428510
product price: $11.99
/pk 120, $0.10/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4" x 6"
- Color White
- Finish Matte
- Paper/Media Color(s) White
- Print Color(s) White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 7981A014
- Zoro # G5428510
- UPC # 013803048124
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Sheet Size | 4" x 6" |
Sheet/Roll Size | 4 x 6 |
Details
Item | Matte Photo Paper,4x6,45lb.,White,PK120 |
Color | White |
Finish | Matte |
Paper/Media Color(s) | White |
Print Color(s) | White |
Paper Grade (gsm) | 170 gsm |
Machine Compatibility | Canon® Pixma |
Paper Finish | Matte |
Brightness Rating (US) | 108 |
Weight | 0.4 lbs |
Paper Basis Weight (lb) | 45 lb Bond |
Description
Matte Photo Paper,4x6,45lb.,White,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Wall File, HPS, Dark Graphite, 1 Comp (75275)
- ADAM EQUIPMENT Digital Compact Bench Scale 1000g Capacity (CB 1001)
- DIXON TICONDEROGA Dixon, China Marker, White, 12PK (00092)
- GHENT Display Rail, 24", L (H24-SS)
- CANON Glossy Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Glossy White (2047V141)
- CANON Photo Paper Plus Glossy II, 4 x 6, Glossy White, PK50 (1432C005)
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- CANON Coated Two-Sided Gloss Cover Paper, 96 Bright, 8.5 x 11, 2000PK (0340V115)
- CANON Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5 (3634C002)
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- PACON Cardstock, Prchmnt, Ast, 100Sh Pk (PAC101235)
- Canon Copy & Printer Paper