Shop All Instant Print Cameras
Canon
Matte 120pcs 4" x 6" Photo Paper
Mfr # 7981A014AA
Zoro # G0434376
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Matte Paper
- Sheet Size 4 in x 6 in
- Sheet Standard Photo Paper
- Surface Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 7981A014AA
- Zoro # G0434376
- UPC # 13803048124
- Country of Origin China
- Category Instant Print Cameras
Dimensions
Sheet Size | 4 in x 6 in |
Details
Product Type | Matte Paper |
Sheet Standard | Photo Paper |
Surface Finish | Matte |
Description
Print your favorite photos from home on your own printer with Canon Matte Photo Paper. The photo paper features a classic matte finish and infuses images with vibrant color every time you print. The paper is 4" x 6" and comes in a pack of 120 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Alcatel 5011a Battery (5011A)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Mule GC640 Exit (MAX3962086)
- AIPHONE Video Expansion Station, 18VDC, 2Conductor (JO-1FD)
- KONUS Opera-43 3x25mm Roof Prism Opera Glasses Binoculars (2055)
- CANON ZINK 50pcs Photo Paper Pack (3215C001)
- FUJIFILM Monochrome Instax Film, Black and White, 10 Sheets (600017161)
- KODAK Step Digital Instant Camera with 10MP Image Sensor, ZINK Zero Ink Technology - Black (RODIC20W)
- FUJIFILM Instax WIDE Film Twin Pack (16468498)
- KODAK Printomatic Digital Instant Print Camera - Full Color Prints On ZINK 2x3" Photo Paper - Black (RODOMATICBK)
- FUJI FILM USA Instax Square Film 20 exposure (INSTAX20SQF6FII)
- FUJI FILM USA INSTAX MINI Twin Pack Film (INSTAXMINITWIN)
- Canon Instant Print Cameras