Shop All Ink and Toner Cartridges
This Product is Discontinued
Canon
InkPaper Combo, Black/Tri Color (Discontinued)
Mfr # 8278B005
Zoro # G5199629
This Product is Discontinued
Key Features
- Market Indicator Cartridge No. PG-245XL; CL-246XL
- Ink/Toner Color Black/Tri-Color
- Cartridge Condition New
- Max. Page Yield 180; 300
- Color Black; Tri-Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canon
- MFR # 8278B005
- Zoro # G5199629
- UPC # 660685118577
- Country of Origin Japan
- Category Ink and Toner Cartridges
Dimensions
Size | 4 x 6 |
Sheet Size (W x H) | 4 x 6 |
Details
Market Indicator Cartridge No. | PG-245XL; CL-246XL |
Ink/Toner Color | Black/Tri-Color |
Cartridge Condition | New |
Item | Ink/Paper Combination |
Max. Page Yield | 180; 300 |
Color | Black; Tri-Color |
For Use With | Canon® PIXMA iP2820, MG2420, MG2920, MG2924, MX492 |
Remanufactured Cartridge Number | PG-245XL; CL-246XL |
Device Types | Inkjet Printer |
Sheet Quantity | 50 |
Paper Finish | Glossy |
Supply Type | Ink/Paper Combo |
Compatible Printer Model Number | PIXMA iP2820, PIXMA MG2420, PIXMA MG2920, PIXMA MG2924, PIXMA MX492 |
Market Indicator Cartridge Number | 245XL, CL-246XL |
Compatible Printer Brand | Canon |
Page Yield - Total | 300 |
Compatible Printer Series | PIXMA |
Product Type | Ink/Paper Combination |
Description
Ink/Toner Color Black/Tri-Color, Color Black, Tri-Color, Cartridge Condition New, Ink/Paper Combination
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.