Shop All Ink and Toner Cartridges
Canon
Inkcart, Cli-251, Cyan/Magenta/Yellow, PK12
Mfr # 6514B009
Zoro # G5262531
product price: $46.89
/pk 12, $3.91/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI-251
- Color Cyan; Magenta; Yellow
- Remanufactured Cartridge Number No
- For Use With Canon® PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922; Canon®
- Features ChromaLife100+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 6514B009
- Zoro # G5262531
- UPC # 660685130814
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CLI-251 |
Item | Inkcart,Cli-251,Cyan/Magenta/Yellow,PK12 |
Color | Cyan; Magenta; Yellow |
Remanufactured Cartridge Number | No |
For Use With | Canon® PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922; Canon® |
Features | ChromaLife100+ |
Product Type | Ink Cartridge |
Compatibility | Canon Printers:PIXMA iX6820 Business PrinterPIXMA Wireless Inkjet All-In-One Printers MG7120, MG6420, MG6320, MG5520, MG5420PIXMA Wireless Inkjet Office All-In-One Printers:MX922, MX722PIXMA Wireless Inkjet Photo Printers:iP7220, iP8720 |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Inkcart,Cli-251,Cyan/Magenta/Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO HS-8VA Handheld Calculator, 8-Digit LCD, Silver (HS-8VA)
- ZORO SELECT 96" x 54" VCI Bags, 4 mil, Blue (VBG0001)
- PENTEL Ink Refill, Medium, Blue (PENLRN7C)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- CANON T03 BLACK TONER CTG 51.5K YLD (2725C001)
- CANON Ink Cartridge, Pgi-250Xl, Black, PK2 (6432B004)
- CANON Ink Cartridge, Tri-Color, 104 Page Yield (CLI36)
- CANON Crtdg, Laser, F/4730MFP, Magen (CRTDG045HBK)
- CANON 051H High Yield Black Toner Cartridge 4K YLD (2169C001)
- CANON 6708B001AA PFI Original Ink Tank, Yellow (PFI-107Y)
- TRU RED Compatible 797-0 Ink, 800 Page-Yield, Red (SIP-K700)
- Canon Ink and Toner Cartridges