Shop All Ink and Toner Cartridges
Canon
Ink Cartridge, Tri-Color, 104 Page Yield
Mfr # CLI36
Zoro # G1948460
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI-36
- Printer Series PIXMA
- Printer Model iP100, mini260, mini320
- Ink/Toner Color Tri-Color
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canon
- MFR # CLI36
- Zoro # G1948460
- UPC # 013803067699
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CLI-36 |
Printer Series | PIXMA |
Printer Model | iP100, mini260, mini320 |
Ink/Toner Color | Tri-Color |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Canon |
Max. Page Yield | 100 |
Color | Tri-Color |
Remanufactured Cartridge Number | 38MT14 |
For Use With | Canon PIXMA iP100, mini260, mini320 |
Device Types | Inkjet Printer |
Supply Type | Ink |
Product Type | Ink Cartridge |
Market Indicator Cartridge Number | CLI-36 |
Compatible Printer Brand | Canon |
Page Yield - Total | 100 |
Compatible Printer Series | PIXMA |
Compatible Printer Model Number | PIXMA iP100, PIXMA mini260, PIXMA mini320 |
Description
Market Indicator Cartridge No. CLI-36, Ink/Toner Color Tri-Color, Printer Brand Canon, Printer Series PIXMA, Printer Model iP100, mini260, mini320, Max. Page Yield 100, Remanufactured Cartridge Number 38MT14, Color Tri-Color, Cartridge Condition New, Ink Cartridge, For Use With Canon PIXMA iP100, mini260, mini320
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- AVERY Printable Wraparound Rectangle Lab, PK50 (22838)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L (LDX8050)
- LEXMARK Toner Cartridge, 12000 Page-Yield, Black, Max. Page Yield: 12, 000 (C746A1KG)
- CANON Canon 118168 Black; Cyan & Magenta & Yellow Ink Cartridges for CLI-8 - Pack of 4 (118168)
- CANON Inkcart, Cli-251, Cyan/Magenta/Yellow, PK12 (6514B009)
- CANON Canon CRG-055 M L Magenta Toner Cartridge 2,100 Yield (3014C001AA)
- CANON 4539C001 (GI-21) Ink, Yellow (4539C001)
- CANON 6708B001AA PFI Original Ink Tank, Yellow (PFI-107Y)
- CANON Ink Cartridge, Pgi-250 Black, Combo, PK4 (6497B004)
- SPAZ STIX Spaz Stix SZX00209 Solid White & Glow Backer Aerosol Paint - 3.5 oz (SZX00209)
- Canon Printers & Scanners