Shop All Ink and Toner Cartridges
Canon
Ink Cartridge, Pgi-250Xl, Black, PK2
Mfr # 6432B004
Zoro # G5199857
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PGI250XL
- Printer Series PIXMA
- Printer Model PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922
- Cartridge Condition New
- Printer Brand Canon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canon
- MFR # 6432B004
- Zoro # G5199857
- UPC # 660685050907
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | PGI250XL |
Printer Series | PIXMA |
Printer Model | PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922 |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Canon |
Max. Page Yield | 500 |
Color | Black |
For Use With | Canon® PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922; Canon® |
Remanufactured Cartridge Number | No |
Package Type | OEM |
Product Type | Ink Cartridge |
Features | ChromaLife100+, Smudge Resistant |
Compatibility | Canon PIXMA Printers: MX922, MX722, MG5420, Canon PIXMA Refurbished Printer: MG5420, Canon PIXMA Wireless Inkjet Photo Printer: iP7220, Canon PIXMA Wireless Photo All-In-One Printer: MG5420, Canon PIXMA Black Wireless Photo All-In-One Printer: MG6320, Canon PIXMA White Wireless Photo All-In-One Printer: MG6320 |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Ink Base | Pigment-Based |
Supply Type | Ink |
Print Supply Technology | ChromaLife100+ |
Description
Market Indicator Cartridge No. PGI250XL, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922, Max. Page Yield 500, Color Black, Cartridge Condition New, Ink Cartridge, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Wooden Fold & Go Barn (3700)
- TABBIES Patient Sign-In Label Forms, 8 1/2 x 11 5/8, Salmon, PK125 (14530)
- GBC Pouch Laminating Machine, 19-4/5 In. (1703075BF)
- BUSINESS SOURCE Clipboard, Standard, 6X9, PK12 (16506BX)
- CANON Ink Cartridge Photo Paper Comb (8278B005)
- CANON Canon CRG-055 BK L Black Toner Cartridge 2,300 Yield (3016C001AA)
- CANON GPR61 Cyan High Yield Toner 60K (3764C003)
- CANON Chromalife 100 Ink (PG-275), 180 Page-Yield, Black (4982C001)
- CANON Ink Tank, XL, f/ PIXMA TR7520, Pigment BK (CNMPGI280XLPBK)
- CANON Type 116 Magenta Toner Cartridge 1.5K YLD (1978B001)
- BROTHER Cartridge, Super Hi-Yield, Magenta (BRTLC105M)
- Canon Printers & Scanners