Shop All Ink and Toner Cartridges
Canon
Ink Cartridge, Pgi-250 Black, Combo, PK4
Mfr # 6497B004
Zoro # G5199787
product price: $70.85
/pk 4, $17.71/ea
$70.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PGI-250; CLI-251
- Color Black; Cyan; Magenta; Yellow
- Remanufactured Cartridge Number No
- For Use With Canon® PIXMA iP7220, iP7250, iP8720, iX6820, MG5420, MG5450, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MX922; Canon®
- Product Type Ink Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 6497B004
- Zoro # G5199787
- UPC # 660685050921
- Country of Origin Japan
- Category Ink and Toner Cartridges
Dimensions
Sheet Size (W x H) | 4 x 6 |
Details
Market Indicator Cartridge No. | PGI-250; CLI-251 |
Item | Ink Cartridge,Pgi-250 Black ,Combo,PK4 |
Color | Black; Cyan; Magenta; Yellow |
Remanufactured Cartridge Number | No |
For Use With | Canon® PIXMA iP7220, iP7250, iP8720, iX6820, MG5420, MG5450, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MX922; Canon® |
Product Type | Ink Cartridge |
Features | Smudge Resistant, ChromaLife100+ |
Package Type | OEM |
Compatibility | Canon Pixma Printers:iP7220 Wireless Inkjet Photo Printer, MG5420 Wireless Photo All-In-One Printer, MG6320 Black Wireless Photo All-In-One Printer, MG6320 White Wireless Photo All-In-One Printer, MX722, MX922, MG5422 |
Paper Finish | Glossy |
Device Types | Inkjet Printer |
Sheet Quantity | 50 |
Supply Type | Ink/Paper Combo |
Description
Ink Cartridge,Pgi-250 Black ,Combo,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Warehouse Loading Bar, 60" L (1165600)
- WESTPOINT PRODUCTS Cf212A Toner Cartridge - Yellow- 1800 Yield (200620P)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED9G620 Log Book For Visitors- 1000 Entries- 50 Pages- 11in.x8-.50in.- White (RED9G620)
- EPSON C33S020580 Maintenance Box for TM-C3500 Label Printers (10533S020580)
- CANON GPR61 Yellow High Yield Toner 60K (3766C003)
- CANON Cartridge 126 Black Toner 2.1K YLD (3483B001)
- CANON CLI-65 Ink, Black/Cyan/Gray/Lt Gray/Mag/Photo Cyan/Photo Mag/Yel, PK8 (4215C007)
- CANON Cartridge, Laser, Standard Yield, Black (CRTDG045Y)
- CANON PFI104M Dye Magenta Ink Tank 130ml (3631B001)
- CANON 4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan (4421C001)
- LEXMARK C341XC0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Cyan (C341XC0)
- Canon Printers & Scanners