Shop All Ink and Toner Cartridges
This Product is Discontinued
Canon
Ink Cartridge, Pg1200Xl, Pgmnt, Black (Discontinued)
Mfr # 9183B001
Zoro # G5199540
This Product is Discontinued
Key Features
- Market Indicator Cartridge No. PGI1200XL
- Printer Model MAXIFY MB2020, MB2320
- Cartridge Condition New
- Printer Brand Canon
- Max. Page Yield 1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 9183B001
- Zoro # G5199540
- UPC # 013803238013
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | PGI1200XL |
Printer Model | MAXIFY MB2020, MB2320 |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Canon |
Max. Page Yield | 1020 |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Canon® MAXIFY MB2020, MB2320; Canon® |
Features | Highlighter Resistant, Smudge Resistant |
Product Type | Ink Cartridge |
Compatibility | Canon All-in-One Printers:MAXIFY MB2020, MAXIFY MB2320 |
Yield Type | High-Yield |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
Market Indicator Cartridge No. PGI1200XL, Printer Brand Canon, Printer Model MAXIFY MB2020, MB2320, Max. Page Yield 1020, Color Black, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.