Shop All Ink and Toner Cartridges
This Product is Discontinued
Canon
Ink Cartridge, Pg-50 High Cap, Black (Discontinued)
Mfr # 0616B002
Zoro # G5198999
This Product is Discontinued
Key Features
- Market Indicator Cartridge No. PG50
- Printer Series PIXMA
- Printer Model PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310
- Cartridge Condition New
- Printer Brand Canon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 0616B002
- Zoro # G5198999
- UPC # 013803051261
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | PG50 |
Printer Series | PIXMA |
Printer Model | PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310 |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Canon |
Max. Page Yield | 300 |
Color | Black |
For Use With | Canon® PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310; Canon® |
Remanufactured Cartridge Number | No |
Product Type | Ink Cartridge |
Compatibility | Canon PIXMA Printers:MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310, Canon PowerShot: A530, MP460, , , Canon Fax-JX200 Fax Machine |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Market Indicator Cartridge No. PG50, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310, Max. Page Yield 300, Color Black, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.