Shop All Ink and Toner Cartridges
Canon
Ink Cartridge, Pg-240XXl, Black
Mfr # 5205B001
Zoro # G5200006
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PG240XXL
- Printer Series PIXMA
- Printer Model PIXMA MG2120, MG2220, MG3120, MG3220, MG3520, MG3620, MG4120, MG4220, MX372, MX392, MX432, MX452, MX472, MX512, MX522, MX532
- Cartridge Condition New
- Printer Brand Canon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 5205B001
- Zoro # G5200006
- UPC # 013803134940
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | PG240XXL |
Printer Series | PIXMA |
Printer Model | PIXMA MG2120, MG2220, MG3120, MG3220, MG3520, MG3620, MG4120, MG4220, MX372, MX392, MX432, MX452, MX472, MX512, MX522, MX532 |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Canon |
Max. Page Yield | 600 |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Canon® PIXMA MG2120, MG2220, MG3120, MG3220, MG3520, MG3620, MG4120, MG4220, MX372, MX392, MX432, MX452, MX472, MX512, MX522, MX532; Canon® |
Print Supply Technology | ChromaLife100+ |
Supply Type | Ink |
Yield Type | Extra High-Yield |
Device Types | Inkjet Printer |
Ink Base | Pigment-Based |
Liquid Volume | 21 mL |
Description
Market Indicator Cartridge No. PG240XXL, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA MG2120, MG2220, MG3120, MG3220, MG3520, MG3620, MG4120, MG4220, MX372, MX392, MX432, MX452, MX472, MX512, MX522, MX532, Max. Page Yield 600, Color Black, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Brody 4 Pack Stackable Plastic Storage Box with Lids Office Desktop Organizers, 6.75 x 5 (GS-BA-YM016-4-CLR-MS)
- A&D WEIGHING Digital Platform Bench Scale 6kg Capacity (FS-6KI)
- COIN-TAINER Tubular Coin Wrapper, Quarter, PK1000 (2160600D16)
- ZORO SELECT Heavy-Duty Gaylord Lids, 49 1/2" x 41 1/2" x 5", Kraft, 5/Bundle (55VJ84)
- CANON Black Ink Cartridge for PG-245 (118075)
- CANON Canon CRG-055 BK L Black Toner Cartridge 2,300 Yield (3016C001AA)
- CANON GPR31 Black Toner Cartridge 36K YLD (2790B003)
- CANON Ink Tank, XL, f/PIXMA TR7520, BK (CNMCLI281XLBK)
- CANON Cart, Pgi-35/Cli-36 (1509B007)
- CANON Cartridge 055H High Capacity Magenta Toner 5.9K YLD (3018C001)
- INNOVERA Remanufactured TN336C High-Yield Toner, 3500 Page-Yield, Cyan (IVRTN336C)
- Canon Printers & Scanners