Shop All Ink and Toner Cartridges
Canon
Ink Cartridge, InkPaper Combo
Mfr # 0615B009
Zoro # G5200730
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PG40, CL41
- Printer Series PIXMA
- Printer Model PIXMA iP1600, iP1700, MP150, MP160, MP170, MP450, MP460
- Cartridge Condition New
- Printer Brand Canon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 0615B009
- Zoro # G5200730
- UPC # 750845831399
- Country of Origin Japan
- Category Ink and Toner Cartridges
Dimensions
Sheet Size (W x H) | 4 x 6 |
Details
Market Indicator Cartridge No. | PG40, CL41 |
Printer Series | PIXMA |
Printer Model | PIXMA iP1600, iP1700, MP150, MP160, MP170, MP450, MP460 |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Canon |
Color | Black/Tri-Color |
Remanufactured Cartridge Number | No |
For Use With | Canon® PIXMA iP1600, iP1700, MP150, MP160, MP170, MP450, MP460; Canon® |
Product Type | Print Cartridge/Paper Kit |
Compatibility | Canon: PIXMA iP1600 Photo Printer, PIXMA MP150 Photo all-in-one Printer, PIXMA MP160 Photo all-in-one Printer, PIXMA MP460 Photo all-in-one Printer, PIXMA MP170 Photo all-in-one Printer, PIXMA MP450 Photo all-in-one Printer |
Device Types | Inkjet Printer |
Sheet Quantity | 50 |
Print Supply Technology | ChromaLife100+ |
Supply Type | Ink/Paper Combo |
Paper Finish | Glossy |
Description
Market Indicator Cartridge No. PG40, CL41, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP1600, iP1700, MP150, MP160, MP170, MP450, MP460, Color Black/Tri-Color, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Yellow 12PK (SAN25025)
- SCHOLASTIC TEACHING RESOURCES Multiplication Tables Bulletin Board Set (SC565364)
- ACCU-STAMP2 Message Stamp, Scanned, Red, 36 (038932)
- GLOBAL INDUSTRIAL Mobile Double Sided Magnetic Whiteboard, 36 x 48 (B859968)
- CANON Cartridge 121 Black Toner 5K Yield (3252C001)
- CANON Cartridge, CL-31, Ink (CLI251XLC)
- CANON Maintenance Cartridge MC31 (1156C005)
- CANON Cartridge, Laser, Lbp6000, Bk (CARTRIDGE125)
- CANON GPR31 Cyan Toner Cartridge 27K YLD (2794B003)
- CANON Cartridge, Laser, 131, Bk (CRTDG131BK)
- CANON Canon CRG-057H High Yield Toner Cartridge 10,000 Yield (3010C001AA)
- Canon Printers & Scanners