Shop All Ink and Toner Cartridges
Canon
Ink Cartridge, Cli-8Black, Black
Mfr # CLI8BK
Zoro # G5199260
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI-8
- Color Black
- Remanufactured Cartridge Number No
- For Use With Canon® PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310; Canon®
- Product Type Ink Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # CLI8BK
- Zoro # G5199260
- UPC # 013803051049
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CLI-8 |
Item | Ink Cartridge,Cli-8Black,Black |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Canon® PIXMA iP1700, JX200, JX210P, MP150, MP160, MP170, MP180, MP450, MP460, MX300, MX310; Canon® |
Product Type | Ink Cartridge |
Compatibility | Canon PIXMA Printers: iP4200, iP4300, iP4500, iP5100, iP5200, iP5200R, iP5300, iP6600D, iP6700D, MP500, MP530, MP600, MP600R, MP610, MP800, MP800R, MP810, MP830, MP950, MP960, MP970, MX850, Pro 9000, Pro 9000 Mark II |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Ink Cartridge,Cli-8Black,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIFIX Desk Business Card File, 5"x9-5/16"x3-3/4", Black/Gray (DBL241301)
- TRIMACO Toilet Paint Cover Protection 9 ft. x 12 ft. (83100)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (27111)
- SWINGLINE Staples, Standard, 1/4", PK5000 (S7035108P)
- CANON 4628C001 (MC-G01) Maintenance Cartridge (4628C001)
- CANON X25 Black Toner Cartridge 2.5K YLD (8489A001)
- CANON Canon CRG-055 C L Cyan Toner Cartridge 2,100 Yield (3015C001AA)
- CANON Canon CRG-054 C Cyan Toner Cartridge 1,200 Yield (3023C001AA)
- CANON Crtdg, Laser, F/4730MFP, Magen (CRTDG045HBK)
- CANON 4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan (4421C001)
- PCI Pci Brother Tn436C Tn-436C Cyan Toner (TN-436C-PCI)
- Canon Ink and Toner Cartridges