Shop All Ink and Toner Cartridges
This Product is Discontinued
Canon
Ink Cartridge, Cli-251Xl, Cyan (Discontinued)
Mfr # 6449B001
Zoro # G5199839
This Product is Discontinued
Key Features
- Market Indicator Cartridge No. CLI251XL
- Printer Series PIXMA
- Printer Model PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922
- Cartridge Condition New
- Printer Brand Canon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canon
- MFR # 6449B001
- Zoro # G5199839
- UPC # 013803151398
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CLI251XL |
Printer Series | PIXMA |
Printer Model | PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922 |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Canon |
Max. Page Yield | 695 |
Color | Cyan |
Remanufactured Cartridge Number | No |
For Use With | Canon® PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922; Canon® |
Package Type | OEM |
Features | ChromaLife100+ |
Product Type | Ink Cartridge |
Compatibility | Canon PIXMA Printers: iP7220 Wireless Inkjet Photo Printer, MG5420 Wireless Photo All-In-One Printer, MG6320 Black Wireless Photo All-In-One Printer, MG6320 White Wireless Photo All-In-One Printer, MX722, MX922 |
Supply Type | Ink |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Liquid Volume | 11 mL |
Description
Market Indicator Cartridge No. CLI251XL, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP7220, iP8720, iX6820, MG5420, MG5520, MG5620, MG6320, MG6420, MG6620, MG7120, MG7520, MX922, Color Cyan, Cartridge Condition New, Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.