Shop All Ink and Toner Cartridges
Canon
Ink Cartridge, Black, 200 Max. Page Yield
Mfr # PGI35
Zoro # G1948479
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PGI-35
- Printer Series PIXMA
- Printer Model iP100
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canon
- MFR # PGI35
- Zoro # G1948479
- UPC # 013803067682
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | PGI-35 |
Printer Series | PIXMA |
Printer Model | iP100 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Canon |
Max. Page Yield | 200 |
Color | Black |
Remanufactured Cartridge Number | 38MV81 |
For Use With | Canon PIXMA iP100 |
Supply Type | Ink |
Device Types | Inkjet Printer |
Product Type | Ink Cartridge |
Compatible Printer Brand | Canon |
Market Indicator Cartridge Number | PGI-35 |
Page Yield - Black | 200 |
Compatible Printer Series | PIXMA |
Page Yield - Total | 200 |
Compatible Printer Model Number | PIXMA iP100 |
Description
Market Indicator Cartridge No. PGI-35, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model iP100, Max. Page Yield 200, Remanufactured Cartridge Number 38MV81, Color Black, Cartridge Condition New, Ink Cartridge, For Use With Canon PIXMA iP100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, Clear, 8 1/2x11", PK25 (46911)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 4", Kraft, 25/Bundle (55VH67)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 12", Kraft, 10/Bundle (493U13)
- XEROX XEROX VERSALINK C7020/C7025/C7030 BLACK (106R03737)
- CANON E40 Black Laser Toner Cartridge 4K YLD (1491A002)
- CANON High-Yield Multipack Ink (PG-275XL/CL-276XL), Black/Tri-Color (4981C008)
- CANON 4538C001 (GI-21) Ink, Magenta (4538C001)
- CANON Canon CRG-055 C L Cyan Toner Cartridge 2,100 Yield (3015C001AA)
- CANON GPR61 Black Toner 71K YLD (3763C003)
- CANON 4537C001 (GI-21) Ink, Cyan (4537C001)
- EPSON T912420 (912) DURABrite Pro Ink, 1700 Page-Yield, Yellow (T912420)
- Canon Printers & Scanners