Shop All Ink and Toner Cartridges
Canon
Ink 4194C002 (PFI-300), Cyan
Mfr # 4194C002
Zoro # G903667031
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PFI-300
- Ink/Toner Color Cyan
- Color Cyan
- Compatible OEM Model Number OEM
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 4194C002
- Zoro # G903667031
- UPC # 13803326314
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | PFI-300 |
Ink/Toner Color | Cyan |
Item | Print and Imaging Supplies |
Color | Cyan |
Compatible OEM Model Number | OEM |
Remanufactured Cartridge Number | No |
For Use With | Canon® imagePROGRAF PRO-300 |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Specially formulated LUCIA PRO PFI-300 Inks produce beautiful, professional quality photo prints with an expanded color gamut and enhanced black density— perfect for bringing your images to life. Compatible with the Canon imagePROGRAF PRO-300.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Wet-Erase, , Fine Point, 4/PK, Black PK (SAN2134050)
- BIC Pen, Softfeel, Bp, Med, Be, PK36 (SCSM361BE)
- SEALER SALES Global Industrial„¢ 12" Hand Impulse Sealer, 2mm Seal Width (12¿ KF-300H)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CND6)
- CANON GPR28 Black Toner Cartridge 6K YLD (1660B004)
- CANON 4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan (4421C001)
- CANON T03 BLACK TONER CTG 51.5K YLD (2725C001)
- CANON CANONCOMP.ICMF5850DNMF5850DN/5950DW/5960DNLBP6300DN/6650DN/6670DNHY (3480B001AA)
- CANON Canon CRG-055 M L Magenta Toner Cartridge 2,100 Yield (3014C001AA)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) MAGENTA (8526B003AA)
- CIG WF Non-OEM New Light Magenta Wide Format Inkjet Bag for Roland TR2-LM (WRTR2LM)
- Canon Ink and Toner Cartridges