Shop All Scanners
Canon
imageFORMULA DR-C225W II Office Document Scanner, 600 dpi, 30-Sheet Duplex Auto Document Feeder
Mfr # 3259C002
Zoro # G605731658
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating System Compatibility Mac® OS X 10.11 and Later; Windows® 7, 8, 8.1, 10
- Color Bit Depth 24-bit
- Scan Speed (Black) 25 ppm
- Scan Speed (Color) 25 ppm
- Connector/Port/Interface USB 2.0; Wireless (802.11b/g/n)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Color Bit Depth | 24-bit |
Details
Item | Scanners |
Operating System Compatibility | Mac® OS X 10.11 and Later; Windows® 7, 8, 8.1, 10 |
Scan Speed (Black) | 25 ppm |
Scan Speed (Color) | 25 ppm |
Connector/Port/Interface | USB 2.0; Wireless (802.11b/g/n) |
Includes | Setup Guide; USB Cable; Warranty Card; AC Adapter; Insert for eCarepak Information; Power Cable for 120 V; License Key for E-Copy PDF Pro Office; Insert for CardIRIS; Insert for Call Center; Packaging Materials |
Description
Innovative, upright and space-saving design frees up desk space. Its flexibility and high-image quality are only surpassed by its ease of use, making it ideal for converting paper-based documents to digital files. The wireless capability makes it ideal for sharing the scanner among multiple users.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Multipack Ink, (PGI-275; CLI-276), Black/Cyan/Magenta/Yellow (4988C005)
- SEALER SALES 20" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-500I)
- PRESSMAN Checkers Game (111212)
- AVERY DENNISON 2" x 4" White Shipping Labels, Pk100 (18163)
- CANON CanoScan LiDE300 Photo Scanner, Scans Up to 8.5" x 11.7", 2400 dpi Optical Resolution (2995C002)
- CANON imageFORMULA P-215II Personal Doc Scanner, 600 dpi Opt Resolution, 20-Sheet Duplex Auto Doc Feeder (9705B007)
- CANON Dr-M260 - Sheetfed Scanner - Desktop - Usb - Color;Monochrome (2405C002)
- CANON Canon Image Formula Dr C240 Office Document Scanner (0651C002)
- CANON Imageformula Cr-L1 Check Transport (3595C002)
- CANON imageFORMULA DR-C225 II Office Doc Scanner, 600 dpi Resolution, 30-Sht (3258C002AA)
- EPSON DS-410 Document Scanner, 600 dpi Optical Resolution, 50-Sheet Doc Feed (B11B249201)
- Canon Printers & Scanners