Shop All Laser Printers
Canon
imageCLASS MF3010VP Wireless Multifunction Laser Printer, Copy/Print/Scan
Mfr # 5252B037
Zoro # G906569035
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scanner Type Laser
- Printer Output Black/White
- Print Speed (Black) 19 ppm
- Print Resolution (Black) 600 x 600 dpi
- Depth 10.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 5252B037
- Zoro # G906569035
- UPC # 13803352894
- Country of Origin Korea, Republic of
- Category Laser Printers
Dimensions
Depth | 10.9" |
Height | 10" |
Width | 14.7" |
Maximum Copy Size (W x H) | 8.5 x 14 |
Accepts Paper Size | A4; A5; B5; Envelope; Executive; Legal; Letter; Statement |
Details
Item | Copier/Fax/Multifunction Machines |
Scanner Type | Laser |
Printer Output | Black/White |
Print Speed (Black) | 19 ppm |
Print Resolution (Black) | 600 x 600 dpi |
Includes | Black Starter Cartridge; Additional Black 125 Cartridge |
Features | Wireless Printing |
Network Ready | Yes |
Machine Functions | Copy; Print; Scan |
Maximum Copies | 999 |
Description
The imageCLASS MF3010 is designed for home and small office environments where black-and-white multifunction capability is needed, and productivity and ease of use are priorities. Print up to 19 pages-per-minute with a first print out of time of approximately eight seconds (letter). Features a paper capacity of up to 150 sheets and is backed by Canon's Service and Support network. ID Card Copy easily creates copies of your identification cards and other small documents. Includes an additional 125 toner cartridge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- ZORO SELECT Industrial Marker, Jumbo Tip, White Color Family, Ink (19N842)
- UNI-BALL Chroma Mechanical Pencil, 0.7mm, HB #2, Blk Lead, Cobalt Barrel, PK12 (70134)
- DAHLE Premium Rolling Trimmer, 36-1/8 in. L (446)
- CANON imageCLASS D1620 Wireless Multifunction Laser Printer, Copy/Print/Scan (2223C024)
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- CANON Wireless MegaTank All-In-One Printer (Pixma G3200)
- CANON All-In-One Printer, 26 ppm, 20-7/8inD (CNM6356B002)
- CANON All-In-One Printr, 19 ppm, 12inHx14-7/8inW (CNM5258B001)
- CANON imageCLASS D1650 Wireless Multifunc Laser Printer, Copy/Fax/Print/Scan (2223C023)
- BROTHER HL-L8360CDW Business Color Wireless Lase (HLL8360CDW)
- Canon Laser Printers