Shop All Ink and Toner Cartridges
Canon
High-Yield Ink 9255B006 (PGI-2200XL), 1000 Page-Yield, Black, PK2
Mfr # 9255B006
Zoro # G7521406
product price: $86.35
/pk 2, $43.18/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PGI-2200XL
- Max. Page Yield 1000
- Color Black
- Weight 0.85 lbs
- For Use With Canon® MAXIFY iB4020, MB5020, MB5320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 9255B006
- Zoro # G7521406
- UPC # 660685128019
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | PGI-2200XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 1000 |
Color | Black |
Weight | 0.85 lbs |
For Use With | Canon® MAXIFY iB4020, MB5020, MB5320 |
Compatible OEM Model Number | Canon |
Remanufactured Cartridge Number | PGI-2200XL |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Canon® 9255B006 (PGI-2200XL) High-Yield Ink, 1000 Page-Yield, Black, 2/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Cabinet Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 (FC1524P)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, YW PK (SAN2107619)
- PAP-R Wrappers, Coin, Nest, Penny Pk (PQP23001)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 19", Kraft, 10/Bundle (493U29)
- CANON Cartridge 126 Black Toner 2.1K YLD (3483B001)
- CANON 4220C002 (CLI-65) Ink, Photo Cyan (4220C002)
- CANON Canon 118168 Black; Cyan & Magenta & Yellow Ink Cartridges for CLI-8 - Pack of 4 (118168)
- CANON Cartridge, Laser, Standard Yield, Black (CRTDG045Y)
- GENERIC Replacment Toner Cartridge For CANON IRC ADV COMP C3320 3325/3330 (GPR-53) MAGENTA (8526B003AA)
- CANON 4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan (4421C001)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75330)
- Canon Ink and Toner Cartridges