Shop All Point-and-Shoot Cameras
This Product is Discontinued
Canon
Digital Camera, 20 Megapixels, 10X Optical Zoom (Discontinued)
Mfr # 8469B002L2-4-KIT
Zoro # G7255827
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Digital
- Megapixels 20.2
- Optical Zoom 10X
- Focus Range 58.8 in to Infinity
- Lens Focal Length 70 to 300mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 8469B002L2-4-KIT
- Zoro # G7255827
- UPC # 091037658098
- Country of Origin Japan
- Category Point-and-Shoot Cameras
Dimensions
Lens Focal Length | 70 to 300mm |
LCD Size | 3 in |
Details
Item | Digital Camera Kit |
Type | Digital |
Megapixels | 20.2 |
Optical Zoom | 10X |
Focus Range | 58.8 in to Infinity |
Includes | Camera Body, Lens, Shoulder Bag, Memory Card, Lens Cap, Eyecup, Camera Cover, Side Strap, Battery Pack, Battery Charger, Interface Cable, Digital Solution Disk, User Manual, Warranty |
Features | Dual Pixel Complementary Metal Oxide Semiconductor Sensor |
Digital Zoom | 10X |
Film | No |
Media Type | SD, SDHC, SDXC Memory Card |
Ambient Temp. | 32 Degrees to 104 Degrees F |
Flash Range | 13.1 ft |
Resolution | 1920 x 1080 |
Description
Digital Camera Kit, Digital, 20.2 Megapixels, 10X Optical Zoom, 10X Digital Zoom, LCD Size 3 in, Lens Focal Length 70 to 300mm, Focus Range 58.8 in to Infinity, Flash Range 13.1 ft, Film No, Ambient Temp. 32 Degrees to 104 Degrees F, Resolution 1920 x 1080, Media Type SD, SDHC, SDXC Memory Card, Includes Camera Body, Lens, Shoulder Bag, Memory Card, Lens Cap, Eyecup, Camera Cover, Side Strap, Battery Pack, Battery Charger, Interface Cable, Digital Solution Disk, User Manual, Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.