Shop All Ink and Toner Cartridges
Canon
CLI-281/PGI-280 XL ChromaLife100+ Ink, Black XL/Black/Cy/Mag/Yel, PK5
Mfr # 2021C007
Zoro # G301955907
product price: $92.99
/pk 5, $18.60/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI-281; PGI-280XL
- Color Black; Cyan; Magenta; Yellow
- Remanufactured Cartridge Number CLI-281; PGI-280XL
- Compatible OEM Model Number Canon
- Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 2021C007
- Zoro # G301955907
- UPC # 660685174283
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CLI-281; PGI-280XL |
Item | Print and Imaging Supplies |
Color | Black; Cyan; Magenta; Yellow |
Remanufactured Cartridge Number | CLI-281; PGI-280XL |
Compatible OEM Model Number | Canon |
Weight | 0.3 lbs |
For Use With | Canon® TR7520, TR8520, TS6120, TS8120, TS9120 |
Supply Type | Ink |
Device Types | Inkjet Printer |
Print Supply Technology | ChromaLife100+ |
Description
This value pack includes a XL pigment black ink tank for your documents, and a set of dye-based inks for printing great looking photos and images. Combined with Genuine Canon photo paper this ink protects your photos from fading for longer, thanks to the ChromaLife100 System. Genuine Canon inks provide optimal performance and offer exclusive access to Creative Park Premium content.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63050)
- INTEGRA Integra Retractable 0.7Mm Gel Pens, PK12 (ITA30035)
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 100PK (81416)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KV02)
- CANON *CANON COMP IMAGECLASS LBP162 (CTG-051) (2168C001AA)
- CANON Cartridge 055H High Capacity Magenta Toner 5.9K YLD (3018C001)
- CANON Ink CL-261/PG-260, Black/Color (3725C006)
- CANON GPR30 Black Toner Cartridge 44K YLD (2789B003)
- CANON Canon, CLI-281XL 4 Ink Pack (2037C005)
- CANON Chromalife 100 Ink (PG-275), 180 Page-Yield, Black (4982C001)
- EPSON T748XL220 (748XL) DURABrite Pro High-Yield Ink, 4000 Page-Yield, Cyan (T748XL220)
- Canon Ink and Toner Cartridges