Shop All Ink and Toner Cartridges
Canon
Chromalife 100 High-Yield Ink (PG-275XL), 400 Page-Yield, Black
Mfr # 4981C001
Zoro # G706569266
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. PG-275XL
- Max. Page Yield 400
- Color Black
- For Use With Canon® PIXMA TS3520 Series; Canon®
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 4981C001
- Zoro # G706569266
- UPC # 660685223226
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | PG-275XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 400 |
Color | Black |
For Use With | Canon® PIXMA TS3520 Series; Canon® |
Remanufactured Cartridge Number | No |
Print Supply Technology | ChromaLife100 |
Yield Type | High-Yield |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
XL capacity ink cartridges can help you save money, print more when you need to and extend the time between replacing ink cartridges. Genuine Canon inks provide peak performance that is specifically designed for compatible Canon printers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: Die Stamp Letter Set 3/32" (HPC-HCL-332)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 1, PK108 (58506BD)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- PILOT Refill, Erasable Gel Ink Pen, Black, PK3 (77330)
- CANON Black Toner Cartridge, Market Indicator Cartridge No.: E20 (E20)
- CANON Cart, Pgi-35/Cli-36 (1509B007)
- CANON 051 Black Toner Cartridge 1.7K YLD (2168C001)
- CANON *CANON COMP IMAGECLASS LBP162 (CTG-051) (2168C001AA)
- CANON Cartridge, Ink, M450, Black (0894B001AA)
- CANON CANON COMP. MF4580DN/4430DN MF4570DN/L100 (3500B001AA)
- XEROX Toner 006R04383, 1,500 Page-Yield, Black (006R04383)
- Canon Printers & Scanners