Shop All Ink and Toner Cartridges
Canon
Cartridges, Ink, C, M, YPK2
Mfr # PGI250XL2PK
Zoro # G6008779
product price: $57.79
/pk 2, $28.90/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features ChromaLife100+, Smudge Resistant
- Product Type Ink Cartridge
- Compatibility Canon PIXMA Printers:iP7220, MG2420, MG5420, MG5422, MG6320, MG7120, MX722, MX922
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # PGI250XL2PK
- Zoro # G6008779
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Item | Cartridges,Ink,C,M,YPK2 |
Features | ChromaLife100+, Smudge Resistant |
Product Type | Ink Cartridge |
Compatibility | Canon PIXMA Printers:iP7220, MG2420, MG5420, MG5422, MG6320, MG7120, MX722, MX922 |
Description
Cartridges,Ink,C,M,YPK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series World Laminated Wall Map, 38in x 51in (HM01)
- AVERY White Removable Multipurpose Label, PK10 (6470)
- SAFCO Carrier Strips, 2-1/2W, Polyester (6553)
- CHAPIN Chapin Mfg Jun-31 Backpack Nozzle Kit (6407811)
- CANON Cyan Toner Cartridge (5093C001)
- CANON Cartridges, Ink, Black, C, M, YPK3 (PGI1200CMY)
- CANON GPR36 Black Toner Cartridge 23K YLD (3782B003)
- CANON Canon CRG-055 M L Magenta Toner Cartridge 2,100 Yield (3014C001AA)
- CANON Canon, CRG-055 C H High Yield Cyan Toner Cartridge, 5900 Yield (3019C001AA)
- CANON Type J1 Staples Cartridge 5K Staples 3 Pack (6707A001)
- HP HP 89X, (CF289X) High-Yield Black Original LaserJet Toner Cartridge (CF289X)
- Canon Ink and Toner Cartridges