Shop All Ink and Toner Cartridges
Canon
Cart, Pgi-35/Cli-36
Mfr # 1509B007
Zoro # G5236281
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI36
- Printer Series PIXMA
- Printer Model PIXMA iP100, mini260, mini320
- Cartridge Condition New
- Printer Brand Canon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 1509B007
- Zoro # G5236281
- UPC # 660685004856
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CLI36 |
Printer Series | PIXMA |
Printer Model | PIXMA iP100, mini260, mini320 |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | Canon |
Color | Black/Tri-Color |
Remanufactured Cartridge Number | No |
For Use With | Canon® PIXMA iP100, mini260, mini320; Canon® |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Market Indicator Cartridge No. CLI36, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP100, mini260, mini320, Color Black/Tri-Color, Cartridge Condition New, Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDX EDUCATION Sheet Magnifier, 8.7in x 5.5in, PK3 (CTU48123)
- COLORFABB Special Glowfill 1.75Mm .75Kg (8719033555143)
- ARTISTIC Metal Bookends, White (ART20008WH)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-8 (PEN64RTU)
- CANON Ink Cartridge for PIXMA Printers, Black (8281B007)
- CANON PFI102C Dye Cyan Ink Tank 130ML (0896B001)
- CANON Canon CRG-055 C L Cyan Toner Cartridge 2,100 Yield (3015C001AA)
- CANON E40 Black Laser Toner Cartridge 4K YLD (1491A002)
- CANON Cartridge, Laser, Standard Yield, Black (CRTDG046M)
- CANON Cartridge 118 Cyan Toner Cartridge 2.9K YLD (2661B001)
- LEXMARK X203A11G Toner Cartridge (LEXX203A11G)
- Canon Ink and Toner Cartridges