Shop All Laser Printers
Canon
Canon USA 0972C002 Maxify IB4120 WL Small Office Printer
Mfr # 0972C002
Zoro # G404143713
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 0972C002
- Zoro # G404143713
- Country of Origin Thailand
- Category Laser Printers
Description
Specifications
- Multifunction Devices: Copier/Fax/Printer/ Scanner
- Recommended Use: Plain Paper Print
- Maximum Print Resolution: 600 x 1200 dpi
- Wireless Print Technology: Mopria Google Cloud Print Apple AirPrint
- Duplex Printing: Automatic
- USB: Yes
- Copier Type: Flatbed
- Weight: 29.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 20", Kraft, 10/Bundle (55VJ15)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K624)
- ZORO SELECT Shipping Box, 24x18x12 in (55NN19)
- CANON Wireless MegaTank All-In-One Printer (Pixma G3200)
- CANON L100 -Laser Fax - Multifunction - Monochrome - Laser - Print, Fax, (5258B001)
- CANON imageCLASS D1650 Wireless Multifunc Laser Printer, Copy/Fax/Print/Scan (2223C023)
- CANON PIXMA TS3520 Wireless All-in-One Printer, Copy/Print/Scan, White (4977C022)
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- CANON imageCLASS D1620 Wireless Multifunction Laser Printer, Copy/Print/Scan (2223C024)
- CANON All-In-One Printr, 19 ppm, 12inHx14-7/8inW (CNM5258B001)
- Canon Printers & Scanners