Shop All Inkjet Printers
Canon
Canon, PIXMA IP8720 WIRELESS PHOTO INKJET PRINTER
Mfr # 8746B002
Zoro # G010807122
Free Shipping & Returns
$443.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canon
- MFR # 8746B002
- Zoro # G010807122
- UPC # 13803230840
- Country of Origin Thailand
- Category Inkjet Printers
Description
Take your cherished memories to the next level with the PIXMA iP8720 Wireless Inkjet Photo Printer. It allows you to print stunning borderless photos up to 13in x 19in. With a six-color ink system, including gray ink, and 9600 x 2400 maximum color dpi, the detail is amazing. Whether you frame your photos or collect them in a scrapbook, you'll be able to re-live those special moments exactly as you remember them. Maximum Print Speed Black: 14 ipm; Maximum Print Speed Color: 10 ipm; Print Resolution Black Width x Height: 600 x 600 dpi; Print Resolution Color Width x Height: 9600 x 2400 dpi.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG06)
- AVERY Dividers, Insert, 8-Tab, Multi 8PK (AVE11222)
- ANCOR Ancor Heavy-Duty Wire Scissors (703007)
- NITE IZE Twist Ties, Rubber, 32 in L, 3/10 in W (GTPP32-A1-R8)
- CANON TR150 Wireless Portable Color Inkjet Printer (4167C002)
- CANON imageCLASS MF264dw II Multifunction Laser Printer, Copy/Print/Scan (5938C020)
- CANON MAXIFY GX7021 Wireless MegaTank All-in-One Inkjet Printer, Copy/Fax/Print/Scan (4471C037)
- CANON PIXMA MG3620 Wireless All-in-One Photo Inkjet Printer, Copy/Print/Scan (0515C002)
- CANON PIXMA iP8720 Wireless Photo Inkjet Printer (8746B002)
- CANON Canon, TR150 WIRELESS PORTABLE COLOR INKJET PRINTER (4167C002)
- KRÄNZLE Kranzle 97411558 Variojet High & Low - Wash & Soap Nozzle Size 3.0 - White (97411558)
- Canon Printers & Scanners