Shop All Calculators
Canon
Calculator, Cp1213Diii, White
Mfr # 9933B001
Zoro # G5199446
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 12
- Display Fluorescent
- Includes Paper Roll; Instruction Manual; Dust Cover
- Power Supply AC
- Characteristics Decimal Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 9933B001
- Zoro # G5199446
- UPC # 013803247275
- Country of Origin China
- Category Calculators
Dimensions
Size | 9.62 x 13.5 x 4 |
Display Characters Height | 17 mm |
Details
Item | Calculators |
Display Digits | 12 |
Display | Fluorescent |
Includes | Paper Roll; Instruction Manual; Dust Cover |
Power Supply | AC |
Characteristics | Decimal Function |
Memory | 4-Key |
Case | Dust Cover |
Display Angle | Fixed |
Display Notation | Numeric |
Description
Calculator,Cp1213Diii,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Cleanroom Paper, Pink, PK2500 (BB85081110P)
- ASP Colored KeyTags w/ Rings, 1 3/8"X2 3/4", 500 Per Bx(Form #Ct-5):Green Pk (1491)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, White (63743)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (90905)
- CANON Desktop Calculator, 12-Digit, 4-1/5"Wx5-9/10"Lx9/10"H, Multi (CNMLS122TS)
- CANON TX-220TSII Portable Display Calculator, 12-Digit, LCD (0633C001)
- CANON MP21DX 12-Digit Ribbon Printing Calculator, Black/Red Print, 3.5 Lines/Sec (2292B001)
- CANON TS-1200TSC Desktop Calculator, 12-Digit LCD (2468C001)
- CANON Calculator, Printing, 14 Digit Mp41Dhiii (MP41DHIII)
- CANON MP25DV 12-Digit Ribbon Printing Calculator, Black/Red Print, 4.3 Ln/Sc (2202C001)
- VICTOR TECHNOLOGY 1460-4 Extra Heavy-Duty Printing Calculator, Black/Red Print, 4.6 Lines/Sec (1460-4)
- Canon Calculators