Shop All Calculators
Canon
Calculator, Bs-1200Ts
Mfr # 8507A010
Zoro # G5199586
original price:
$36.84
8% off
new price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 12
- Display LCD
- Power Supply Battery; Solar
- Characteristics +/- Switch Key, Backspace Key, Percent Key(s)
- Display Angle Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 8507A010
- Zoro # G5199586
- UPC # 013803159899
- Country of Origin China
- Category Calculators
Dimensions
Display Characters Height | 19.4 mm |
Size | 5.1 x 7.25 |
Details
Item | Calculators |
Display Digits | 12 |
Display | LCD |
Power Supply | Battery; Solar |
Characteristics | +/- Switch Key, Backspace Key, Percent Key(s) |
Display Angle | Adjustable |
Display Notation | Numeric |
Memory | 3-Key |
Description
Calculator,Bs-1200Ts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Clear (PT0406)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Ink Ribbon (FRS-1120W)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2W0406)
- BUSINESS SOURCE Stick, Glue, 0.74 oz., Clear, 30Ct, PK12 (15787PK)
- CANON MP11DX-2 Printing Calculator, Black/Red Print, 3.7 Lines/Sec (2198C001)
- CANON MP21DX 12-Digit Ribbon Printing Calculator, Black/Red Print, 3.5 Lines/Sec (2292B001)
- CANON Calculator, Cp1213Diii, White (9933B001)
- CANON TX-220TSII Portable Display Calculator, 12-Digit, LCD (0633C001)
- CANON TS-1200TSC Desktop Calculator, 12-Digit LCD (2468C001)
- CANON P23-DHV-3 Printing Calculator (2279C001)
- CANON MP25DV 12-Digit Ribbon Printing Calculator, Black/Red Print, 4.3 Ln/Sc (2202C001)
- Canon Calculators