Shop All Ink and Toner Cartridges
Canon
4537C001 (GI-21) Ink, Cyan
Mfr # 4537C001
Zoro # G502690669
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. GI-21
- For Use With Canon® PIXMA G1220, G2260, G3260
- Weight 0.2 lbs
- Remanufactured Cartridge Number GI-21
- Compatible OEM Model Number Canon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 4537C001
- Zoro # G502690669
- UPC # 13803331011
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | GI-21 |
Item | Print and Imaging Supplies |
Color | Cyan |
For Use With | Canon® PIXMA G1220, G2260, G3260 |
Weight | 0.2 lbs |
Remanufactured Cartridge Number | GI-21 |
Compatible OEM Model Number | Canon |
Ink Base | Pigment-Based |
Device Types | Inkjet Printer |
Liquid Volume | 70 mL |
Supply Type | Ink |
Description
Genuine GI-21 Pigment Ink Tank designed specifically for select Canon MegaTank printers. Pigment-based ink formulation for sharp text and vibrant images on plain paper. Specialized ink bottles created for each color to fit and fill compatible MegaTank printers easily!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Orange Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR181)
- BSC PREFERRED 2 x 3'' - ''Fragile - Electronic Equipment'' Fluorescent Yellow Labels (S-14103)
- CRESCENT WISS 12" Wide Blade Bent Handle Industrial Shears (W22W)
- SEALER SALES Sealing Belt for HL-M810 Band Sealer (HL-M810-10)
- CANON 4539C001 (GI-21) Ink, Yellow (4539C001)
- CANON 4526C001 (GI-21) Ink, Black (4526C001)
- CANON 4538C001 (GI-21) Ink, Magenta (4538C001)
- CANON Black Toner Cartridge, Market Indicator Cartridge No.: E40 (E40)
- CANON Cartridge, Laser, 131, Cyn (CRTDG131C)
- CANON Cartridge, Laser, 131, Yw (CRTDG131Y)
- ACROPRINT Acroprint Ribbon Cartridge For ATR480 Clocks (39-0127-002)
- Canon Printers & Scanners