Shop All Ink and Toner Cartridges
Canon
4423C001 (GI-26) Ink, 14,000 Page-Yield, Yellow
Mfr # 4423C001
Zoro # G302690654
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. GI-26
- Max. Page Yield 14000
- Weight 0.46 lbs
- Compatible OEM Model Number Canon
- For Use With Canon® MAXIFY GX6020, GX7020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 4423C001
- Zoro # G302690654
- UPC # 13803330878
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | GI-26 |
Item | Print and Imaging Supplies |
Max. Page Yield | 14000 |
Color | Yellow |
Weight | 0.46 lbs |
Compatible OEM Model Number | Canon |
For Use With | Canon® MAXIFY GX6020, GX7020 |
Remanufactured Cartridge Number | GI-26 |
Ink Base | Pigment-Based |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Pigment ink for sharp crisp color documents. Easy to use no-squeeze bottle. Specialized Keyed Bottle shape for each color to only fit and fill the correct ink tank. Genuine Canon® inks provide peak performance that is specifically designed for compatible Canon® printers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, 4 1/4" x 2 1/8", Green, 100/Case (G14041C)
- FISCH Pen Drill (FSN-322641)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- COLORFABB Special Woodfill 2.85Mm .60Kg (8719033555013)
- CANON 4422C001 (GI-26) Ink, 14,000 Page-Yield, Magenta (4422C001)
- CANON 4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan (4421C001)
- CANON Ink 6513B011 (CLI-251), Black/Cyan/Gray/Magenta/Yellow, PK5 (6513B011)
- CANON PFI104M Dye Magenta Ink Tank 130ml (3631B001)
- CANON Ink Cartridge Photo Paper Comb (8278B005)
- CANON Chromalife100 Ink (CL-276), 180 Page-Yield, Tri-Color (4988C001)
- BROTHER Ultra High-Yield Toner, 8,000 Page-Yield, Yellow (TN437Y)
- Canon Ink and Toner Cartridges