Shop All Ink and Toner Cartridges
Canon
4422C001 (GI-26) Ink, 14,000 Page-Yield, Magenta
Mfr # 4422C001
Zoro # G202690686
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. GI-26
- Max. Page Yield 14000
- Weight 0.46 lbs
- For Use With Canon® MAXIFY GX6020, GX7020
- Remanufactured Cartridge Number GI-26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 4422C001
- Zoro # G202690686
- UPC # 13803330854
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | GI-26 |
Item | Print and Imaging Supplies |
Max. Page Yield | 14000 |
Color | Magenta |
Weight | 0.46 lbs |
For Use With | Canon® MAXIFY GX6020, GX7020 |
Remanufactured Cartridge Number | GI-26 |
Compatible OEM Model Number | Canon |
Supply Type | Ink |
Device Types | Inkjet Printer |
Ink Base | Pigment-Based |
Description
Pigment ink for sharp crisp color documents. Easy to use no-squeeze bottle. Specialized Keyed Bottle shape for each color to only fit and fill the correct ink tank. Genuine Canon® inks provide peak performance that is specifically designed for compatible Canon® printers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM COMPATIBLES PCI Brand New Compatible Samsung MLT-D116L Black Toner Ctg 3K Yld for M2625 M2835 M2875 M2885 M2825 (MLT-D116L-PCI)
- IDEAL Guillotine Paper Cutter, w/A 18" Cutti (IDEKU0471H)
- DYMO CORP DYMO® Organizer Xpress Pro Manual Label Maker, 1 Line, Soft Grip Handle (12966)
- UNI-BALL Mechanical Pencils, 207, 0.7mm, 12/DZ, Black Barrel (UBC70126)
- CANON 4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan (4421C001)
- CANON 4423C001 (GI-26) Ink, 14,000 Page-Yield, Yellow (4423C001)
- CANON Canon CRG-055 BK L Black Toner Cartridge 2,300 Yield (3016C001AA)
- CANON High-Yield Ink 9255B006 (PGI-2200XL), 1000 Page-Yield, Black, PK2 (9255B006)
- CANON GPR30 Magenta Toner Cartridge 38K YLD (2797B003)
- CANON Canon CRG-054 C Cyan Toner Cartridge 1,200 Yield (3023C001AA)
- CANON PFI102MBK Pigment Matte Black Ink Tank 130ML (0894B001)
- Canon Printers & Scanners