Shop All Ink and Toner Cartridges
Canon
4222C002 (CLI-65) Ink, Light Gray
Mfr # 4222C002
Zoro # G301956041
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI-65
- Compatible OEM Model Number Canon
- For Use With Canon® PIXMA PRO-200
- Remanufactured Cartridge Number CLI-65
- Weight 0.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 4222C002
- Zoro # G301956041
- UPC # 13803326697
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CLI-65 |
Item | Print and Imaging Supplies |
Color | Light Gray |
Compatible OEM Model Number | Canon |
For Use With | Canon® PIXMA PRO-200 |
Remanufactured Cartridge Number | CLI-65 |
Weight | 0.1 lbs |
Supply Type | Ink |
Ink Base | Dye-Based |
Device Types | Inkjet Printer |
Description
Dye-based ink tank produces professional quality and long lasting photos. Specially formulated for enhanced color gamut in magenta and reds, deeper black expression, and improvement of dark color reproduction in red and blues. The combination of Genuine Canon inks and paper provides superior performance and the Canon level quality you expect in your final print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Green, 1000/Case (G11031D)
- DAMPRID Moisture Absorber, Tub, 8 11/16" L (FG50FFESB)
- DYKEM Paint Marker, Medium Tip, Red Color Family, Paint (84206)
- ARCHITECTURAL MAILBOXES Aspen Locking Wall Mount Mailbox Black (2594B-10)
- CANON CLI-65 Ink, Black/Cyan/Gray/Lt Gray/Mag/Photo Cyan/Photo Mag/Yel, PK8 (4215C007)
- CANON 4216C002 (CLI-65) Ink, Cyan (4216C002)
- CANON 4220C002 (CLI-65) Ink, Photo Cyan (4220C002)
- CANON Cartridge, Ink, CLI-251Xl, Magenta (GI290C)
- CANON Chromalife 100 High-Yield Ink (PG-275XL), 400 Page-Yield, Black (4981C001)
- CANON Canon CRG-054 Y Yellow Toner Cartridge 1,200 Yield (3021C001AA)
- ILC Replacement For EREPLACEMENTS, CF280X (CF280X)
- Canon Printers & Scanners