Shop All Ink and Toner Cartridges
Canon
4216C002 (CLI-65) Ink, Cyan
Mfr # 4216C002
Zoro # G301847806
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI-65
- For Use With Canon® PIXMA PRO-200
- Compatible OEM Model Number Canon
- Remanufactured Cartridge Number CLI-65
- Weight 0.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 4216C002
- Zoro # G301847806
- UPC # 13803326567
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CLI-65 |
Item | Print and Imaging Supplies |
Color | Cyan |
For Use With | Canon® PIXMA PRO-200 |
Compatible OEM Model Number | Canon |
Remanufactured Cartridge Number | CLI-65 |
Weight | 0.1 lbs |
Supply Type | Ink |
Ink Base | Dye-Based |
Device Types | Inkjet Printer |
Description
Dye-based ink tank produces professional quality and long lasting photos. Specially formulated for enhanced color gamut in magenta and reds, deeper black expression, and improvement of dark color reproduction in red and blues. The combination of Genuine Canon inks and paper provides superior performance and the Canon level quality you expect in your final print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Coated Report Cover 8-1/2 x 11", Red (71134)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole (R912-HH)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 1000ft, 1 Roll (0063020)
- XEROX Copy Paper - Bold Digital Printing Paper, White, 11in x 17in, 24 lb., 500 Sheets/Ream (3R11543R)
- CANON 4221C002 (CLI-65) Ink, Photo Magenta (4221C002)
- CANON Cartridge 126 Black Toner 2.1K YLD (3483B001)
- CANON Canon Gpr53 Black Toner Cartridge (8524B003AA)
- CANON 4422C001 (GI-26) Ink, 14,000 Page-Yield, Magenta (4422C001)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) YELLOW (8527B003AA)
- CANON Type 116 Black Toner Cartridge 2.3K YLD (1980B001)
- DATACARD Ribbon, Full Color, 300 dpi Resolution (534700-004-R010)
- Canon Ink and Toner Cartridges