Shop All Ink and Toner Cartridges
Canon
4215C002 (CLI-65) Ink, Black
Mfr # 4215C002
Zoro # G801847788
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI 65
- Color Black
- For Use With Canon® PIXMA PRO-200
- Remanufactured Cartridge Number CLI 65
- Compatible OEM Model Number Canon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canon
- MFR # 4215C002
- Zoro # G801847788
- UPC # 13803326543
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CLI 65 |
Item | Print and Imaging Supplies |
Color | Black |
For Use With | Canon® PIXMA PRO-200 |
Remanufactured Cartridge Number | CLI 65 |
Compatible OEM Model Number | Canon |
Weight | 0.1 lbs |
Device Types | Inkjet Printer |
Ink Base | Dye-Based |
Supply Type | Ink |
Description
Dye-based ink tank produces professional quality and long lasting photos. Specially formulated for enhanced color gamut in magenta and reds, deeper black expression, and improvement of dark color reproduction in red and blues. The combination of Genuine Canon inks and paper provides superior performance and the Canon level quality you expect in your final print.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Illuminated Magnifier, 2X/4X Power (7512-1)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 1/2" x 1 1/2", White, 3500/Case (LL108)
- AMANO Job Cost Time Card, PK1000 (CTR-L61)
- FLASH FURNITURE White Board, 53W x 62.5H (YU-YCI-003-GG)
- CANON Canon CRG-054 M Magenta Toner Cartridge 1,200 Yield (3022C001AA)
- CANON Ink Cartridge, Cli-8Black, Black (CLI8BK)
- CANON Ink Tank, XL, f/ PIXMA TR7520, Pigment BK (CNMPGI280XLPBK)
- CANON 4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan (4421C001)
- CANON Cartridge 045H High Capacity Black Toner 2.8K YLD (1246C001)
- CANON Ink Cartridge Photo Paper Comb (8278B005)
- PCI Pci Brother Tn439 Cmyk 4-Pack Of Toners (TN-439CMYK-PCI)
- Canon Ink and Toner Cartridges