Shop All Ink and Toner Cartridges
Canon
2021C006 (CLI-281/PGI-280XL) Ink/Paper Combo, Black/Cyan/Mag/Yel, PK4
Mfr # 2021C006
Zoro # G901955857
product price: $70.99
/pk 4, $17.75/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CLI-281; PGI-280XL
- Color Black; Cyan; Magenta; Yellow
- Weight 0.75 lbs
- Size 4 x 6
- Remanufactured Cartridge Number CLI-281; PGI-280XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 2021C006
- Zoro # G901955857
- UPC # 660685174252
- Country of Origin Japan
- Category Ink and Toner Cartridges
Dimensions
Size | 4 x 6 |
Details
Market Indicator Cartridge No. | CLI-281; PGI-280XL |
Item | Print and Imaging Supplies |
Color | Black; Cyan; Magenta; Yellow |
Weight | 0.75 lbs |
Remanufactured Cartridge Number | CLI-281; PGI-280XL |
Includes | (50) Sheets of 4" x 6" Glossy Photo Paper |
Finish | Glossy |
For Use With | Canon® TR7520, TR8520, TS6120, TS8120, TS9120 |
Compatible OEM Model Number | Canon |
Device Types | Inkjet Printer |
Sheet Quantity | 50 |
Supply Type | Ink/Paper Combo |
Description
Beautiful, long-lasting inks for photos and documents at a great value. This value pack includes a XL pigment black ink tank for your documents and a set of dye-based inks for printing great looking photos and images. Combined with genuine Canon® photo paper this ink protects your photos from fading for longer, thanks to the ChromaLife100 System. Genuine Canon® inks provide optimal performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- PILOT Pen, Gel, P700, 0.7Mm, Pe, PK12 (38621)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 12", 4 mil, Clear, Pk1000 (5CNK7)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Translucent Black Barrel, PK8, 8PK (2095460)
- CANON Canon CRG-054 BK Black Toner Cartridge 1,500 Yield (3024C001AA)
- CANON 1600 Page Yield Hi-Value Black Toner Cartridge (125-3484B001AA)
- CANON Cartridge, Ink, CLI-251, Black (CLI251XLBK)
- CANON Cartridge 131 Black High-Yield Toner 2.4K YLD (6273B001)
- CANON Canon 118168 Black; Cyan & Magenta & Yellow Ink Cartridges for CLI-8 - Pack of 4 (118168)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) MAGENTA (8526B003AA)
- CANON GPR58 Black Toner Cartridge 23K YLD (2182C003)
- Canon Ink and Toner Cartridges