Shop All Ink and Toner Cartridges
Canon
1288C001 (CL-244) Ink, Color
Mfr # 1288C001
Zoro # G602690644
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. CL-244
- Color Color
- Compatible OEM Model Number Canon
- Remanufactured Cartridge Number CL-244
- For Use With Canon® PIXMA MG2420, MG2520, MG2920, MG2922, MG2924, MG3020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 1288C001
- Zoro # G602690644
- UPC # 13803272635
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CL-244 |
Item | Print and Imaging Supplies |
Color | Color |
Compatible OEM Model Number | Canon |
Remanufactured Cartridge Number | CL-244 |
For Use With | Canon® PIXMA MG2420, MG2520, MG2920, MG2922, MG2924, MG3020 |
Weight | 0.15 lbs |
Supply Type | Ink |
Device Types | Inkjet Printer |
Description
Dye-based ink formulation for beautiful colors. Fully compatible replacement for CL-246 color ink cartridges. Genuine Canon® ink cartridges allow free access to premium content via Creative Park Premium. FINE (Full-Photolithography Inkjet Nozzle Engineering) technology.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 24", 6/Carton (50026)
- CHARTPAK Vinyl Numbers, Adhesive, 21 Numbers, 6 in., Black (CH463885)
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1in W (P-240P)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 20", Kraft, 10/Bundle (55VJ28)
- CANON Canon CRG-054 C Cyan Toner Cartridge 1,200 Yield (3023C001AA)
- CANON Cartridge 045H High Capacity Magenta Toner 2.2K YLD (1244C001)
- CANON Magenta Ink Cartridge for CLI-251 (118040)
- CANON Cartridge, Laser, Standard Yield, Black (CRTDG045Y)
- CANON GPR61 Cyan High Yield Toner 60K (3764C003)
- CANON Cartridge 055 Standard Capacity Black Toner 2.3K YLD (3016C001)
- BUFFALO AMERICAS LinkStation 210 4TB NAS Cloud, LS210D0401 (LS210D0401)
- Canon Printers & Scanners