Shop All Dry Baths
This Product is Discontinued
Cannon
Temperature Bath, SST, 20C to 100C (Discontinued)
Mfr # 9726-A10
Zoro # G6494984
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (C) 20 Degrees to 100 Degrees
- Width 16 in
- Voltage (AC) 120
- Material Stainless Steel
- Wattage (kW) 1,000 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 16 in |
Depth | 14.25 in |
Height | 24 in |
Details
Item | Temperature Bath |
Temp. Range (C) | 20 Degrees to 100 Degrees |
Voltage (AC) | 120 |
Material | Stainless Steel |
Wattage (kW) | 1,000 kW |
Accuracy | 0.01 |
Compliance | ASTM D445, UL |
Base Material | Stainless Steel |
For Use With | ASTM D445 |
Graduations | 5 Degrees to 10 Degrees |
Range | 0.03 |
Max. Temp. (C) | 100 Degrees C |
Description
Temperature Bath, Material Stainless Steel, For Use With ASTM D445, Temp. Range (C) 20 Degrees to 100 Degrees , Max. Temp. (C) 100 Degrees C, Range 0.03, Graduations 5 Degrees to 10 Degrees , Accuracy 0.01, Wattage (kW) 1,000 kW, Voltage (AC) 120, Height 24 in, Width 16 in, Depth 14.25 in, Base Material Stainless Steel, Compliance ASTM D445, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.