Shop All Dry Baths
This Product is Discontinued
Cannon
Temperature Bath, Aluminum, 20C to 150C (Discontinued)
Mfr # 9726-A20
Zoro # G6532355
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (C) 20 Degrees to 150 Degrees
- Width 17.25 in
- Range 0.03
- Height 23 in
- Depth 18.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.25 in |
Height | 23 in |
Depth | 18.25 in |
Details
Item | Temperature Bath |
Temp. Range (C) | 20 Degrees to 150 Degrees |
Range | 0.03 |
Accuracy | 0.01 |
Material | Aluminum |
Base Material | Aluminum |
Max. Temp. (C) | 150 Degrees C |
For Use With | ASTM D445 |
Graduations | 5 Degrees to 10 Degrees |
Voltage (AC) | 120 |
Wattage (kW) | 1,400 kW |
Compliance | ASTM D445, UL |
Description
Temperature Bath, Material Aluminum, For Use With ASTM D445, Temp. Range (C) 20 Degrees to 150 Degrees , Max. Temp. (C) 150 Degrees C, Range 0.03, Graduations 5 Degrees to 10 Degrees , Accuracy 0.01, Wattage (kW) 1,400 kW, Voltage (AC) 120, Height 23 in, Width 17.25 in, Depth 18.25 in, Base Material Aluminum, Compliance ASTM D445, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.