Shop All Utility Carts
This Product is Discontinued
Cannon Equipment
Zinc-plated steel No Handle, 2 Shelves (Discontinued)
Mfr # 103251-900
Zoro # G401000637
Item requires special delivery charges. A $199.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 82"
- Overall Length 47"
- Overall Width 47"
- Material Zinc-plated steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cannon Equipment
- MFR # 103251-900
- Zoro # G401000637
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 82" |
Overall Length | 47" |
Overall Width | 47" |
Caster Width | 2" |
Caster Wheel Dia. | 5" |
Shelf Width | 43" |
Shelf Length | 40" |
Caster Dia. | 5" |
Details
Material | Zinc-plated steel |
Color | Silver |
Handle Type | No Handle |
Number of Shelves | 2 |
Handle Included | No Handle |
Non-Marking | Yes |
Assembled/Unassembled | Assembled |
Number of Doors | 2 |
Caster Material | Phenolic |
Cart Shelf Style | hinged |
Features | Foldable |
Caster Mounting Type | Plate |
Locking System | Padlock, Cable Seal, or Flex Bolt Lock |
Door Style | Double Hinged Door |
Number of Sides | 4 |
Storage Capacity | 104 cu. Ft. |
Description
The Pallet Buster Cart provides significant advantages over pallets. Featuring patented adjustable shelve and at a height of 82", this cart will contain, transport and protect product that would normally be suceptible to damage or be tampered with during transit. Double latch spring loaded doors secure into place, maintaining the security of items within the cart. Dimensions: 47" L X 47" W X 82" H: 4 qty 5"x 2" Swivel Phenolic casters: 2 adjustable shelves and cart can fold up for condensed storage. Steel construction with electro-zinc plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.