Cannon Equipment

60 ft L, 30" W, 350 lbs on loading cart; 100 lbs per zone Load Capacity (Discontinued)


Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Belts

Key Features

  • Overall Length 60 ft
  • Maximum Load Capacity 350 lbs on loading cart; 100 lbs per zone
  • Overall Width 30"
  • Expansion Ratio 2.5 : 1
  • Phase Single
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 60 ft
Overall Width 30"
Adjustable Height - Conveyors Yes
Shaft Dia. (In.) 16 mm
Max. Height 36.5"
Adjustable Height (In.) 29.5"v - 36.5"
Conveyor Frame Width 30"
Roller Dia. 1.5"; Loading Cart 1.9"
Between Frame Width 28"
Retracted Length 25 ft

Description

Expedite product receiving, shipping and cross-docking with this flexible powered conveyor. This solution makes quick and simple work of moving product to and from the truck even in tight loading areas. It's versatile design to quickly move product in large or small areas and even around tight corners. Large locking durable casters and conveniently located operator touchpoints make it simple to move into place and stow when not in use. Motor control is reversible allowing for bi-directional conveyor travel. Zero pressure accumulation technology controls each zone to prevent product from damage during back-up situations. End of line control stops conveyor before product falls off the end of line. Fully retractable for convenient storage when not n use. Powerful and efficient 24V DC motors. Dimensions: Width: 30"; Height: Adjustable form 29.5" - 36.5"; Speed: Adjustable up to 120 ft/min; Roller Diameter: 1.5" - 1.9" on loading cart; Axle Center: 3" - 5"; Load capacity: 350 lbs. on loading cart, 100 lbs. per zone; Casters: 5 swivel casters, half are lockable. Operates with 120V/30A electrical service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products