Shop All Fishing Supplies
Cannon
Adjustable Dual Axis Rod Holder - Track System
Mfr # 1907002
Zoro # G812299217
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cannon
- MFR # 1907002
- Zoro # G812299217
- UPC # 29402032129
- Country of Origin China
- Category Fishing Supplies
Description
NEW - Innovative Trolling System Puts You In Control No matter how you fish - or what your fish for - you can customize our new trolling system to fit your style. Our new rod holders feature a pistol grip design for one-handed adjustment of the rod angle and a ratcheting system for easy rod removal. Made of High-strength aluminum to withstand the punishment of big water use and can be changed out in a snap with our unique track system. Adjustable Rod Holder Dual Axis Experience 360° of rotation at the push of a button with this 10in holder. It features six up and down locking positions, a pistol grip release for quick, one-handed angle changes and a ratcheting adjustment system that allows you to quickly position the holder vertically. Includes a UV-resistant end cap to protect rod and reel
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOKES SELECT Feeder Bird Hook Deck Clamp-On (38015)
- STENS 100" Throttle Cable Universal For Go Karts Mini Bikes (260-182)
- ILC Replacement For Autel Ms906 Battery (MS906)
- NUVO IRON BLACK GALVANIZED STEEL SPRING-LOADED LATCH AND CATCH WITH CABLE AND RING (LCWSLBLK)
- CANNON 8lb Flash Weight (2295182)
- CANNON Aluminum Swivel Base Downrigger Pedestal - 6" (1904033)
- CANNON Downrigger Lock for Digi-Troll 10, Digi-Troll 5, Mag 5 ST and Mag 10 STX (1903020)
- CANNON Uni-Troll 5 ST Manual Downrigger Trolling Kit (1901122)
- CANNON Extension Post f/Cannon Rod Holder - 2-Pack (1907040)
- CANNON Down Rigger - 6lb Flash Weight (CA81741)
- SEACHOICE Stainless Steel 30 Degree Rod Holder With Cap (89121)
- Cannon Fishing Supplies