Shop All Valves
Canfield Industries
Solenoid Valve Connector, Form A ISO Din
Mfr # G5103-1090000
Zoro # G6088381
original price:
$16.24
20% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 45/64"
- Type 2+ Ground Down
- Fits Brand Spartan, Parker, ARO, Dayton, Norgren, ASCO
- Material of Construction Nylon
- Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canfield Industries
- MFR # G5103-1090000
- Zoro # G6088381
- Country of Origin United States
- Category Valves
Dimensions
Size | 45/64" |
Thread Size | PG11 |
Details
Type | 2+ Ground Down |
Fits Brand | Spartan, Parker, ARO, Dayton, Norgren, ASCO |
Material of Construction | Nylon |
Green Environmental Attribute | Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile |
For Use With | Any Compatible Valve |
Compliance | CE |
Item | Solenoid Valve Connector |
Includes | Connector |
Description
Solenoid Valve Connector, Fits Brand ARO, ASCO, Dayton, Norgren, Parker, Spartan, Includes Connector, 2+ Ground Down, Size 45/64 in, PG11 Thread Size, Material of Construction Nylon, For Use With Any Compatible Valve, Compliance CE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7810-HGA-2)
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068278)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- APOLLO VALVES Safety Relief Valve, 1In, 5psi, Cast Bronze (13202B05)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (5J664-501-EU0G)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (5J664-000-130G)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (G5100-1090000)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (G5107-1090000)
- CANFIELD INDUSTRIES Solenoid Valve Conector, Nylon (G5100-1010000)
- ZURN Water Pressure Reducing Valve 3/4" (34-NR3XL)
- KOHLER Touchless Valve Piston, Replacement (1056873)
- Canfield Industries Valves