Shop All Cylinder Position Sensors
Canfield Connector
Reed, LED/MOV Round Clamp, 9/16"- 4" Bore
Mfr # 810-000-104
Zoro # G7139452
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canfield Connector
- MFR # 810-000-104
- Zoro # G7139452
- UPC # 00756361000073
- Country of Origin United States
- Category Cylinder Position Sensors
Details
Item | Reed, LED/MOV round clamp 9/16"- 4" bore |
Description
Reed, LED/MOV round clamp 9/16 In.- 4 In. bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-25521, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25521 (25521)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 850 Nameplate RPM, 56Z Frame (1YBA6)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- CRC Cutting Oil, 12 oz, Aerosol (14050)
- CANFIELD CONNECTOR Electronic/Reed Magnet, LED/3 Wire, PNP (710-000-531)
- CANFIELD CONNECTOR Reed Swtch, 2Wire, MOV/LED, TieRod, 2"-6"Bre (710-000-504)
- CANFIELD CONNECTOR Reed Switch, Round Clamp, 9/16"- 4" Bore (810-000-001)
- CANFIELD CONNECTOR Electronic, for Reed Magnet, LED, PNP (810-200-131)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- Canfield Connector Cylinder Position Sensors